
DSUB 9M PCB RA C G50 CAD
Mfr # DEMMC9PFA101
Zoro # G307584736
product price: $36.55
/eaKey Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Style
Pin
Insert Material
Thermax Polyester
Shell Plating
Yellow Chromate over Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMMC9PFA101
Zoro #
G307584736
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Style
Pin
Insert Material
Thermax Polyester
Shell Plating
Yellow Chromate over Cadmium
Amps
7.5A
Insert Arrangement
9
Shielding
Yes
Grommet and Seals Material
Silicone
Shell Color
Yellow
No of Contacts
9
Termination Method
PCB - Right Angle
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
300
Mounting Type
Box, Front Mount, Thru Holes
Shell Material
Steel
Contact Material
Copper Alloy
Connector Style
Plug
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.