
DSUB 9M PCB RA C G50 CAD
Mfr # DEMMC9PJA101
Zoro # G907584655
product price: $35.49
/eaKey Features
No of Contacts
9
Specification
MIL-DTL-24308 Style
Contact Style
Pin
Mounting Type
Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMMC9PJA101
Zoro #
G907584655
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
No of Contacts
9
Specification
MIL-DTL-24308 Style
Contact Style
Pin
Mounting Type
Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Cadmium
Insert Arrangement
9
Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermax Polyester
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Amps
7.5A
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Shell Color
Yellow
Shell Material
Steel
Shielding
Yes
Termination Method
PCB - Right Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.