
DSUB 9M PCB RA E G50 CAD
Mfr # DEMME9PFA101
Zoro # G407584803
product price: $31.55
/eaKey Features
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermax Polyester
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMME9PFA101
Zoro #
G407584803
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermax Polyester
Shell Material
Steel
Grommet and Seals Material
Silicone
Shielding
Yes
Connector Style
Plug
Insert Arrangement
9
Termination Method
PCB - Right Angle
Amps
7.5A
Shell Color
Yellow
Contact Style
Pin
Connector Type
Rectangular
Contact Material
Copper Alloy
Mounting Type
Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Cadmium
No of Contacts
9
Contact Mating Life
500
Contacts Supplied
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.