
DSUB 9M PCB RA E GF TIN
Mfr # DEME9PJK87
Zoro # G707170010
product price: $20.75
/eaKey Features
Contact Plating
Gold over Nickel
Contact Size
#20
Shielding
Yes
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEME9PJK87
Zoro #
G707170010
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contact Plating
Gold over Nickel
Shielding
Yes
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Shell Plating
Tin
Amps
7.5A
Contacts Supplied
Yes
Contact Style
Pin
Termination Method
PCB - Right Angle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Connector Style
Plug
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
No of Contacts
9
Insert Arrangement
9
Insert Material
Thermax Polyester
Shell Color
Silver
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.