
DSUB 9M PCB RA G50 CAD
Mfr # DEMM9PFA101
Zoro # G207584690
product price: $24.95
/eaKey Features
Contact Mating Life
500
Insert Arrangement
9
Termination Method
PCB - Right Angle
Shell Material
Steel
Shell Plating
Yellow Chromate over Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMM9PFA101
Zoro #
G207584690
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contact Mating Life
500
Insert Arrangement
9
Termination Method
PCB - Right Angle
Shell Material
Steel
Shell Plating
Yellow Chromate over Cadmium
Insert Material
Thermax Polyester
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Connector Style
Plug
No of Contacts
9
Contact Style
Pin
Shell Color
Yellow
Specification
MIL-DTL-24308
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.