
DSUB 9M PCB RA G50 CAD
Mfr # DEMM9PSA101
Zoro # G307584705
product price: $26.99
/eaKey Features
Insert Material
Thermax Polyester
Amps
7.5A
Contact Size
#20
Insert Arrangement
9
Connector Type
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMM9PSA101
Zoro #
G307584705
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Insert Material
Thermax Polyester
Amps
7.5A
Insert Arrangement
9
Connector Type
Rectangular
Contact Plating
30 microinches Gold Plate
Connector Style
Plug
Shell Color
Yellow
No of Contacts
9
Shielding
Yes
Termination Method
PCB - Right Angle
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Contact Style
Pin
Contact Mating Life
500
Specification
MIL-DTL-24308
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contacts Supplied
Yes
Shell Material
Steel
Shell Plating
Yellow Chromate over Cadmium
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.