Zoro Homepage

DSUB 9M PCB RA G50 SS

  • Mfr # DEMM9PJF225

  • Zoro # G007584678


product price: $33.75
/ea

Key Features

Shell Material
Steel
Termination Method
PCB - Right Angle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMM9PJF225
Zoro #
G007584678
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Material
Steel
Termination Method
PCB - Right Angle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Contact Plating
30 microinches Gold Plate
Shell Plating
Stainless Steel
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Connector Style
Plug
No of Contacts
9
Insert Material
Thermax Polyester
Contact Style
Pin
Amps
7.5A
Insert Arrangement
9
Shell Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.