
DSUB 9M PCB RA GF SS
Mfr # DEM9PTF225
Zoro # G307584811
product price: $36.99
/eaKey Features
Connector Style
Plug
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEM9PTF225
Zoro #
G307584811
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Connector Style
Plug
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Grommet and Seals Material
Silicone
Operating Voltage AC V RMS Max
300
Shell Color
Silver
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Specification
MIL-DTL-24308 Style
Insert Arrangement
9
Amps
7.5A
Contact Plating
Gold over Nickel
Insert Material
Thermax Polyester
Shell Material
Steel
Termination Method
PCB - Right Angle
No of Contacts
9
Shell Plating
Stainless Steel
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.