Zoro Homepage

DSUB 9M PCB STR E GF TIN

  • Mfr # DEME9PNK87

  • Zoro # G207169675


product price: $13.39
/ea

Key Features

Insert Arrangement
9
Shell Material
Steel
Grommet and Seals Material
Silicone
Contact Style
Pin
Termination Method
PCB - Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEME9PNK87
Zoro #
G207169675
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Insert Arrangement
9
Shell Material
Steel
Grommet and Seals Material
Silicone
Contact Style
Pin
Termination Method
PCB - Straight
Shell Plating
Tin
Shell Color
Silver
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Contact Material
Copper Alloy
Connector Style
Plug
Contact Plating
Gold over Nickel
Connector Type
Rectangular
Shielding
Yes
No of Contacts
9
Contact Mating Life
500
Insert Material
Thermax Polyester
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.