Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 9M PCB STR E GF TIN

  • Mfr # DEME9PZK87

  • Zoro # G607169640


product price: $14.15
/ea

Key Features

Contact Material
Copper Alloy
Termination Method
PCB - Straight
Contact Size
#20
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEME9PZK87
Zoro #
G607169640
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Material
Copper Alloy
Termination Method
PCB - Straight
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Contact Style
Pin
Shell Color
Silver
Shell Plating
Tin
Grommet and Seals Material
Silicone
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Plug
Shell Material
Steel
Contacts Supplied
Yes
Amps
7.5A
No of Contacts
9
Shielding
Yes
Insert Arrangement
9
Insert Material
Thermax Polyester
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.