Zoro Homepage

DSUB 9M PCB STR G30 TIN

  • Mfr # DEM9PNK127

  • Zoro # G307616901


product price: $11.39
/ea

Key Features

Contact Material
Copper Alloy
Shell Plating
Tin
No of Contacts
9
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Size
#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEM9PNK127
Zoro #
G307616901
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Material
Copper Alloy
Shell Plating
Tin
No of Contacts
9
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Connector Style
Plug
Insert Arrangement
9
Contact Plating
30 microinches Gold Plate
Shielding
Yes
Specification
MIL-DTL-24308 Style
Termination Method
Coaxial
Grommet and Seals Material
Silicone
Amps
7.5A
Operating Voltage AC V RMS Max
300
Contacts Supplied
Yes
Shell Color
Silver
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Contact Mating Life
500
Insert Material
Thermax Polyester
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.