
DSUB 9M PCB STR G50 CAD
Mfr # DEMM9PXA101
Zoro # G907616714
product price: $26.39
/eaKey Features
Contact Size
#20
Contact Mating Life
500
No of Contacts
9
Contacts Supplied
Yes
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMM9PXA101
Zoro #
G907616714
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contact Mating Life
500
No of Contacts
9
Contacts Supplied
Yes
Shielding
Yes
Contact Style
Pin
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Connector Style
Plug
Amps
7.5A
Insert Arrangement
9
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308
Termination Method
PCB - Straight
Grommet and Seals Material
Silicone
Insert Material
Thermax Polyester
Shell Plating
Yellow Chromate over Cadmium
Shell Material
Steel
Connector Type
Rectangular
Shell Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.