Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 9M PCB STR GF CAD

  • Mfr # DEM9PBA101

  • Zoro # G507616664


product price: $17.85
/ea

Key Features

Specification
MIL-DTL-24308
Amps
7.5A
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Size
#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEM9PBA101
Zoro #
G507616664
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Specification
MIL-DTL-24308
Amps
7.5A
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Cadmium
Operating Voltage AC V RMS Max
300
Contact Style
Pin
Connector Style
Plug
Contact Plating
Gold over Nickel
Connector Type
Rectangular
Shielding
Yes
Termination Method
PCB - Straight
No of Contacts
9
Shell Color
Yellow
Contact Material
Copper Alloy
Insert Material
Thermax Polyester
Contact Mating Life
500
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
9
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.