
DSUB 9M PCB STR GF ZINC
Mfr # DE9PB
Zoro # G107616736
product price: $13.99
/eaKey Features
Shielding
Yes
Insert Arrangement
9
Connector Style
Plug
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DE9PB
Zoro #
G107616736
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Shielding
Yes
Insert Arrangement
9
Connector Style
Plug
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Zinc
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Shell Material
Steel
Shell Color
Yellow
Termination Method
PCB - Straight
Contact Style
Pin
No of Contacts
9
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.