Zoro Homepage

DSUB 9M PCB STR GF ZINC

  • Mfr # DE9PH

  • Zoro # G907616783


product price: $13.99
/ea

Key Features

Amps
7.5A
Contact Plating
Gold over Nickel
No of Contacts
9
Shell Color
Yellow
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE9PH
Zoro #
G907616783
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Amps
7.5A
Contact Plating
Gold over Nickel
No of Contacts
9
Shell Color
Yellow
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Termination Method
PCB - Straight
Contact Material
Copper Alloy
Connector Style
Plug
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Connector Type
Rectangular
Shielding
Yes
Insert Arrangement
9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.