Zoro Homepage

DSUB 9M SOD E G50 CAD

  • Mfr # DEMME9PA101

  • Zoro # G407610601


product price: $21.99
/ea

Key Features

Contact Size
#20
Specification
MIL-DTL-24308 Style
Insert Material
Thermax Polyester
Connector Style
Plug
Insert Arrangement
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMME9PA101
Zoro #
G407610601
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Specification
MIL-DTL-24308 Style
Insert Material
Thermax Polyester
Connector Style
Plug
Insert Arrangement
9
Operating Voltage AC V RMS Max
300
Contact Style
Pin
Shielding
Yes
Shell Material
Steel
Contact Plating
30 microinches Gold Plate
Amps
7.5A
Shell Color
Yellow
Contacts Supplied
Yes
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
9
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Cadmium
Mounting Type
Box, Front Mount, Thru Holes
Termination Method
PCB - Right Angle
Connector Type
Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.