Zoro Homepage

DSUB 9M SOD E GF CAD

  • Mfr # DEME9PA101

  • Zoro # G007610544


product price: $17.35
/ea

Key Features

Connector Type
Rectangular
Contact Style
Pin
Contact Size
#20
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEME9PA101
Zoro #
G007610544
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Type
Rectangular
Contact Style
Pin
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Mounting Type
Box, Front Mount, Thru Holes
Contact Mating Life
500
No of Contacts
9
Shell Plating
Yellow Chromate over Cadmium
Amps
7.5A
Insert Arrangement
9
Shell Material
Steel
Connector Style
Plug
Contact Plating
Gold over Nickel
Shell Color
Yellow
Operating Voltage AC V RMS Max
300
Shielding
Yes
Termination Method
Solder
Insert Material
Thermax Polyester
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.