Zoro Homepage

DSUB 9M SOD F G50 TIN

  • Mfr # DEMMF9PK87

  • Zoro # G007169080


product price: $18.45
/ea

Key Features

Contact Plating
30 microinches Gold Plate
No of Contacts
9
Shielding
Yes
Grommet and Seals Material
Silicone
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMMF9PK87
Zoro #
G007169080
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Plating
30 microinches Gold Plate
No of Contacts
9
Shielding
Yes
Grommet and Seals Material
Silicone
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Shell Color
Silver
Termination Method
PCB - Right Angle
Amps
7.5A
Insert Arrangement
9
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
Contact Style
Pin
Shell Plating
Tin
Contacts Supplied
Yes
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Connector Style
Plug
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.