Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 9M SOD G50 SS

  • Mfr # DEMM9PZF225

  • Zoro # G707610431


product price: $37.79
/ea

Key Features

Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Amps
7.5A
No of Contacts
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMM9PZF225
Zoro #
G707610431
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Amps
7.5A
No of Contacts
9
Contact Plating
50 microinches Gold Plate
Connector Style
Plug
Grommet and Seals Material
Silicone
Termination Method
PCB - Straight
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Stainless Steel
Insert Arrangement
9
Contact Material
Copper Alloy
Insert Material
Thermax Polyester
Shell Color
Silver
Contact Mating Life
500
Contact Style
Pin
Operating Voltage AC V RMS Max
300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.