
DSUB 9M SOD GF SS
Mfr # DE9PF225
Zoro # G007610490
product price: $22.39
/eaKey Features
Termination Method
Solder
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Plug
No of Contacts
9
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DE9PF225
Zoro #
G007610490
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Termination Method
Solder
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Plug
No of Contacts
9
Shell Material
Steel
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Shell Plating
Stainless Steel
Contact Material
Copper Alloy
Insert Arrangement
9
Contact Style
Pin
Shielding
Yes
Contact Plating
Gold over Nickel
Contact Mating Life
500
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Shell Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.