
DSUB 9M SOD K G30 TIN
Mfr # DEMK9PK127
Zoro # G807166975
product price: $13.95
/eaKey Features
Contact Material
Copper Alloy
Contacts Supplied
Yes
Insert Arrangement
9
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMK9PK127
Zoro #
G807166975
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contact Material
Copper Alloy
Contacts Supplied
Yes
Insert Arrangement
9
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Contact Plating
30 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Shell Color
Silver
Termination Method
PCB - Right Angle
Contact Style
Pin
Shell Plating
Tin
Contact Mating Life
500
Amps
7.5A
Connector Type
Rectangular
No of Contacts
9
Insert Material
Thermax Polyester
Connector Style
Plug
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.