
DSUB 9M SOD Y G50 TIN
Mfr # DEMMY9PK87
Zoro # G807169396
product price: $18.45
/eaKey Features
Contact Plating
30 microinches Gold Plate
Connector Type
Rectangular
Shell Material
Steel
Grommet and Seals Material
Silicone
Insert Material
Thermax Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMMY9PK87
Zoro #
G807169396
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contact Plating
30 microinches Gold Plate
Connector Type
Rectangular
Shell Material
Steel
Grommet and Seals Material
Silicone
Insert Material
Thermax Polyester
Termination Method
PCB - Right Angle
Amps
7.5A
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Connector Style
Plug
Shielding
Yes
Contact Material
Copper Alloy
Insert Arrangement
9
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308 Style
No of Contacts
9
Shell Plating
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.