Zoro Homepage

DSUB 9M SOD Y GF TIN

  • Mfr # DEY9PK87

  • Zoro # G907169371


product price: $11.75
/ea

Key Features

Shell Material
Steel
Contacts Supplied
Yes
Contact Plating
Gold over Nickel
Shielding
Yes
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEY9PK87
Zoro #
G907169371
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Material
Steel
Contacts Supplied
Yes
Contact Plating
Gold over Nickel
Shielding
Yes
Contact Mating Life
500
Insert Material
Thermoplastic UL94VO
Contact Style
Pin
Operating Voltage AC V RMS Max
300
Shell Color
Silver
Grommet and Seals Material
Silicone
Connector Style
Plug
Insert Arrangement
9
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Tin
Amps
7.5A
Termination Method
Solder
Specification
MIL-DTL-24308 Style
No of Contacts
9
Contact Material
Copper Alloy
Connector Type
Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.