Zoro Homepage

DSUB 9M WW2 E GF TIN

  • Mfr # DEE9PF179K87

  • Zoro # G007610278


product price: $21.89
/ea

Key Features

Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Insert Arrangement
9
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEE9PF179K87
Zoro #
G007610278
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Insert Arrangement
9
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Shell Plating
Tin
Shielding
Yes
Contact Mating Life
500
Shell Color
Silver
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Shell Material
Steel
Contact Plating
Gold over Nickel
Contact Style
Pin
Termination Method
Wire Wrap
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
No of Contacts
9
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.