
DSUB COAX 4 SKT STR 50 Ohm ST
Mfr # D130363
Zoro # G607170127
product price: $7.39
/eaKey Features
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Connector Type
Contact
Contact Mating Life
500
Contact Plating
Gold over Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D130363
Zoro #
G607170127
UPC #
-
Country of Origin
United States
Details
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Connector Type
Contact
Contact Mating Life
500
Contact Plating
Gold over Nickel
Termination Method
Coaxial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.