Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB COAX STR PC C STD

  • Mfr # DM1303582

  • Zoro # G607611712


product price: $14.99
/ea

Key Features

Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Contact Mating Life
500
Connector Type
Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM1303582
Zoro #
G607611712
UPC #
-
Country of Origin
United States

Details

Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Contact Mating Life
500
Connector Type
Contact
Termination Method
Coaxial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.