Zoro Homepage

DSUB DD DEEP STRT BS CAD

  • Mfr # DBR25S

  • Zoro # G707170263


product price: $20.55
/ea

Key Features

Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Solder
Shielding
Yes
Insert Arrangement
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBR25S
Zoro #
G707170263
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Solder
Shielding
Yes
Insert Arrangement
25
No of Contacts
25
Connector Type
Rectangular
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
Amps
7.5A
Contact Plating
Gold over Nickel
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Zinc
Connector Style
Receptacle
Contact Style
Socket
Contact Material
Copper Alloy
Shell Color
Yellow
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.