Zoro Homepage

DSUB DE DEEP STRT BS CAD

  • Mfr # M850494811F

  • Zoro # G707612312


product price: $17.95
/ea

Key Features

Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Size
15#20
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M850494811F
Zoro #
G707612312
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Shielding
Yes
Connector Type
Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.