Zoro Homepage

ER 10C 1016 PIN PLUG

  • Mfr # CA06R1819PF80A176

  • Zoro # G107547917


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
18-19
Mounting Type
Cable
Contact Size
10#16
Contact Style
Pin
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06R1819PF80A176
Zoro #
G107547917
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Arrangement
18-19
Mounting Type
Cable
Contact Style
Pin
Amperage Rating
13A
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
10
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.