
ER 10C 1016 PIN PLUG
Mfr # CA06R1819PF80A176F42
Zoro # G407548126
product price: $70.49
/eaKey Features
Contact Size
10#16
Operating Voltage DC
700
Insert Material
Neoprene
Insert Arrangement
18-19
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06R1819PF80A176F42
Zoro #
G407548126
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Operating Voltage DC
700
Insert Material
Neoprene
Insert Arrangement
18-19
Connector Style
Receptacle
No. of Contacts
10
Amperage Rating
13A
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.