Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN PLUG

  • Mfr # CA3106E1819PF42

  • Zoro # G207548173


product price: $64.39
/ea

Key Features

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contact Style
Pin
Contact Size
10#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3106E1819PF42
Zoro #
G207548173
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contact Style
Pin
No. of Contacts
10
Connector Style
Receptacle
Mounting Type
Cable
Termination Method
Solder
Operating Voltage DC
700
Insert Arrangement
18-19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.