
ER 10C 1016 PIN PLUG
Mfr # CA3106E181PXF80A206
Zoro # G207547930
product price: $88.15
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
18-1
Operating Voltage DC
700
Termination Method
Crimp
No. of Contacts
10
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E181PXF80A206
Zoro #
G207547930
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Insert Arrangement
18-1
Operating Voltage DC
700
Termination Method
Crimp
No. of Contacts
10
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Mounting Type
Cable
Contact Style
Pin
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.