
ER 10C 1016 PIN PLUG
Mfr # CA3106ER1819P
Zoro # G407547907
product price: $95.35
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
18-19
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Contact Size
10#16
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106ER1819P
Zoro #
G407547907
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Insert Arrangement
18-19
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
No. of Contacts
10
Amperage Rating
13A
Connector Style
Receptacle
Mounting Type
Cable
Termination Method
Solder
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.