
ER 10C 1016 PIN PLUG
Mfr # CA3106F1819PF42
Zoro # G507547791
product price: $43.79
/eaKey Features
Contact Size
10#15
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
Cable
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106F1819PF42
Zoro #
G507547791
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#15
Details
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
Cable
Connector Style
Receptacle
No. of Contacts
10
Operating Voltage DC
700
Termination Method
Solder
Amperage Rating
22A
Contact Style
Pin
Insert Arrangement
18-19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.