Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN PLUG

  • Mfr # CT6F1819P0

  • Zoro # G207548104


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
18-19
Sealing
No
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6F1819P0
Zoro #
G207548104
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Arrangement
18-19
Sealing
No
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Service Rating
A
Operating Voltage DC
700
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
13A
Contact Style
Pin
Specification
MIL-DTL-5015 Type
No. of Contacts
10
Contact Plating
Silver
Mounting Type
Cable
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Shielding
Yes
Contact Mating Life
2000
Connector Type
Circular
Termination Method
Crimp
Contacts Supplied
No
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.