Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN PLUG

  • Mfr # CT6F181P0

  • Zoro # G107548105


product price: $55.99
/ea

Key Features

Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
10
Shielding
Yes
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6F181P0
Zoro #
G107548105
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
10
Shielding
Yes
Shell Material
Aluminum Alloy
Contact Plating
Silver
Insert Material
Neoprene
Amperage Rating
13A
Mounting Type
Cable
Contact Style
Pin
Connector Type
Circular
Sealing
No
Service Rating
A
Connector Style
Receptacle
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Contacts Supplied
No
Insert Rotation/Keying
Normal
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-1
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.