Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN PLUG

  • Mfr # CT6F181PSF26

  • Zoro # G807548108


product price: $52.29
/ea

Key Features

Contacts Supplied
Yes
Contact Material
Copper Alloy
Shielding
Yes
Shell Color
Olive Drab
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6F181PSF26
Zoro #
G807548108
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contacts Supplied
Yes
Contact Material
Copper Alloy
Shielding
Yes
Shell Color
Olive Drab
Operating Voltage DC
700
Contact Plating
Silver
Amperage Rating
13A
Sealing
No
Connector Style
Receptacle
Connector Type
Circular
Insert Material
Neoprene
Contact Mating Life
2000
Insert Arrangement
18-1
Termination Method
Solder
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
No. of Contacts
10
Mounting Type
Cable
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.