Zoro Homepage

ER 10C 1016 PIN PLUG

  • Mfr # CT6LA181PS

  • Zoro # G107547986


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Insert Material
Neoprene
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6LA181PS
Zoro #
G107547986
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Insert Material
Neoprene
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal
Contact Mating Life
2000
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
13A
No. of Contacts
10
Service Rating
A
Contact Style
Pin
Insert Arrangement
18-1
Contacts Supplied
Yes
Connector Style
Receptacle
Shielding
Yes
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Termination Method
Solder
Connector Type
Circular
Mounting Type
Cable
Sealing
No
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.