Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN PLUG

  • Mfr # CT6M181PXS

  • Zoro # G907547803


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
X
Connector Style
Receptacle
Contacts Supplied
Yes
No. of Contacts
10
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6M181PXS
Zoro #
G907547803
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Rotation/Keying
X
Connector Style
Receptacle
Contacts Supplied
Yes
No. of Contacts
10
Service Rating
A
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Amperage Rating
13A
Insert Arrangement
18-1
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Termination Method
Solder
Connector Type
Circular
Contact Material
Copper Alloy
Shielding
Yes
Operating Voltage DC
700
Contact Mating Life
2000
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Sealing
No
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.