Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN PLUG

  • Mfr # CT6M181PZS

  • Zoro # G007548816


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Contact Size
10#16
Contact Plating
Silver
Insert Rotation/Keying
Z
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6M181PZS
Zoro #
G007548816
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Plating
Silver
Insert Rotation/Keying
Z
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Mounting Type
Cable
Operating Voltage DC
700
Service Rating
A
No. of Contacts
10
Connector Type
Circular
Amperage Rating
13A
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Termination Method
Solder
Insert Arrangement
18-1
Shielding
Yes
Contacts Supplied
Yes
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.