Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN PLUG

  • Mfr # CT6N1819PS

  • Zoro # G407548768


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Mounting Type
Cable
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6N1819PS
Zoro #
G407548768
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Voltage DC
700
Mounting Type
Cable
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Material
Copper Alloy
Contact Plating
Silver
No. of Contacts
10
Sealing
No
Shielding
Yes
Connector Style
Receptacle
Amperage Rating
13A
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Shell Color
Olive Drab
Service Rating
A
Insert Arrangement
18-19
Specification
MIL-DTL-5015 Type
Termination Method
Solder
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.