Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN PLUG

  • Mfr # CT6N181PC

  • Zoro # G507548750


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Insert Rotation/Keying
Normal
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6N181PC
Zoro #
G507548750
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Shielding
Yes
Insert Rotation/Keying
Normal
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Service Rating
A
Amperage Rating
13A
Grommet & Seals Material
Silicone
Termination Method
Crimp
Sealing
No
Contact Plating
Silver
Contact Material
Copper Alloy
Connector Style
Receptacle
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Operating Voltage DC
700
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
10
Contacts Supplied
Yes
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Contact Style
Pin
Insert Arrangement
18-1
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.