Zoro Homepage

ER 10C 1016 PIN PLUG

  • Mfr # CT6N181PS

  • Zoro # G507548743


product price: $71.55
/ea

Key Features

Contact Mating Life
2000
Insert Arrangement
18-1
Shell Material
Aluminum Alloy
No. of Contacts
10
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6N181PS
Zoro #
G507548743
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.