Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN PLUG

  • Mfr # CT6T181PC

  • Zoro # G607548797


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Contacts Supplied
Yes
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Size
10#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6T181PC
Zoro #
G607548797
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Plating
Silver
Contacts Supplied
Yes
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Shielding
Yes
Contact Mating Life
2000
Contact Style
Pin
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
No. of Contacts
10
Insert Arrangement
18-1
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contact Material
Copper Alloy
Connector Type
Circular
Service Rating
A
Sealing
No
Amperage Rating
13A
Insert Material
Neoprene
Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.