Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN PLUG

  • Mfr # CT6T181PSA206

  • Zoro # G307548882


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Termination Method
Solder
Contact Material
Copper Alloy
Sealing
No
Mounting Type
Cable
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT6T181PSA206
Zoro #
G307548882
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Termination Method
Solder
Contact Material
Copper Alloy
Sealing
No
Mounting Type
Cable
Contact Plating
Silver
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Connector Style
Plug
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Amperage Rating
13A
Contact Style
Pin
No. of Contacts
10
Shielding
Yes
Insert Arrangement
18-1
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Mating Life
2000
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.