
ER 10C 1016 PIN PLUG RTANG
Mfr # CA3108ER181PW
Zoro # G407549123
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Contact Size
10#16
Amperage Rating
13A
No. of Contacts
10
Connector Style
Receptacle
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3108ER181PW
Zoro #
G407549123
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Amperage Rating
13A
No. of Contacts
10
Connector Style
Receptacle
Termination Method
Solder
Insert Material
Neoprene
Mounting Type
Cable
Contact Style
Pin
Operating Voltage DC
700
Insert Arrangement
18-1
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.