
ER 10C 1016 PIN PLUG RTANG
Mfr # CA3108R181P
Zoro # G307549179
product price: $91.49
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
700
Insert Arrangement
18-1
Operating Voltage AC V RMS Max
500
Contact Size
10#16
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3108R181P
Zoro #
G307549179
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Operating Voltage DC
700
Insert Arrangement
18-1
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Termination Method
Solder
Connector Style
Receptacle
Contact Style
Pin
No. of Contacts
10
Insert Material
Neoprene
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.