Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN PLUG RTANG

  • Mfr # CT6T181PS

  • Zoro # G407548959


product price: $91.35
/ea
Free Shipping & Returns

Key Features

Contact Size
10#16
Insert Arrangement
18-1
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6T181PS
Zoro #
G407548959
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Arrangement
18-1
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Contact Plating
Silver
Service Rating
A
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Sealing
No
Contact Material
Copper Alloy
Termination Method
Solder
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Connector Type
Circular
Contact Mating Life
2000
Connector Style
Receptacle
No. of Contacts
10
Amperage Rating
13A
Insert Material
Neoprene
Mounting Type
Cable
Grommet & Seals Material
Silicone
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.