Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN PLUG RTANG

  • Mfr # MS3108R181PF187

  • Zoro # G707548895


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Termination Method
Solder
Connector Style
Receptacle
Sealing
IP67
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3108R181PF187
Zoro #
G707548895
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Style
Pin
Termination Method
Solder
Connector Style
Receptacle
Sealing
IP67
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contacts Supplied
Yes
Amperage Rating
13A
Shielding
Yes
Specification
MIL-DTL-5015
Insert Arrangement
18-1
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Service Rating
A(B,C,F,G) I(all others)
Contact Mating Life
100
Endbell Type
Compression Nut
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Mounting Type
Cable
No. of Contacts
10
Orientation
Right Angle
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.