Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN RECP BOX

  • Mfr # CA3102E1819PF80

  • Zoro # G907552593


product price: $55.15
/ea

Key Features

Connector Style
Receptacle
Insert Material
Neoprene
Termination Method
Crimp
Contact Size
10#16
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1819PF80
Zoro #
G907552593
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Style
Receptacle
Insert Material
Neoprene
Termination Method
Crimp
Operating Voltage DC
700
Mounting Type
Box Mount
Contact Style
Pin
Amperage Rating
13A
No. of Contacts
10
Insert Arrangement
18-19
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.